3 x 8 in. Grooved x Threaded Schedule 80 Seamless Nipple

Part #B80SNGXTMX  |  Item #2150093  |  Manufacturer Part #SXSNGXTMX

Call for Pricing

Length:

8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-106

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 8 in

Material: Stainless Steel

Schedule Class: 80