3 x 9-1/2 x 9-1/4 in. 3-Compartment Hinged Lid Carryout Container in White (Case of 100)
3 x 9-1/2 x 9-1/4 in. 3-Compartment Hinged Lid Carryout Container in White (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Secure closure
- Performer™ perforated hinge allows lid to be easily removed
- High insulation keeps food hot or cold for transporting or storing
Specifications
- Color Finish Name:
- White
- Height:
- 3 in
- Length:
- 9-1/2 in
- Material:
- Foam
- Package Quantity:
- Case of 100
- Width:
- 9-1/4 in