30-1/2 x 72 in. 2 in. Faux Wood Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

30-1/2 x 72 in. 2 in. Faux Wood Blind in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

30-1/2 x 72 in. 2 in. Faux Wood Blind in White

  • Fast #
  • Part #LFC30572WH
  • Item #4605212
  • Manufacturer Part #FC30572WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Most complete assortment of stock sizes available
  • Heavy duty metal, high profile headrail
  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • Two-year warranty
  • Static resistant slats won't warp or crack
  • Cord control
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
72 in
Material:
Faux Wood
Size:
30-1/2 in x 72 in
Thickness:
2 in
Width:
30-1/2 in