• Cart

DESCRIPTION

  • Manufacturer may vary based on your location

30 ga Galvanized Tee

SHMT30

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
4 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Gauge
30
Height
6-3/4 in
Length
11 in
Material
Galvanized Steel

Print

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS