30 ga Insulated Box
30 ga Insulated Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ceiling boot assembled with 1/8" x 5/32" zinc-coated steel rivets and has rectangular opening with 1" 90-degree outboard flange and 1/2" drywall flange
- Collar is 3-1/2" tall roll-formed 30-gauge steel with 1/4" roll-formed beading
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Gauge (metal):
- 30 ga
- Height:
- 3 in
- Length:
- 11 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 7 in