30 in. Beveled Standard DSAW Black Carbon Steel Electric Resistant Weld Double Random Length Pipe
30 in. Beveled Standard DSAW Black Carbon Steel Electric Resistant Weld Double Random Length Pipe
Package Quantity Info:
FT: 1 ST: 40-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- API:
- API 5L Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- DSAW
- PipeTubing Size:
- 30 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in