30 in. STD A53B DSAW Pipe DRL Double Random Length .375" WT Black Carbon Steel

You last purchased this on
 

30 in. STD A53B DSAW Pipe DRL Double Random Length .375" WT Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

30 in. STD A53B DSAW Pipe DRL Double Random Length .375" WT Black Carbon Steel

  • Fast #
  • Part #GBPPEA53BDRL30
  • Item #4278504
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade B
Application:
Fire Protection
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
30 in
Product Type:
Sprinkler Pipe
Schedule Class:
40