30 x 0.5 in. Domestic Casing Carbon Steel Pipe
30 x 0.5 in. Domestic Casing Carbon Steel Pipe
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 30 in
- Wall Thickness:
- 0.5 in