1/2 x 30 in. Ceiling Mount Shower Arm & Flange in Polished Nickel

You last purchased this on
 
Newport Brass

Newport Bath 1/2 x 30 in. Ceiling Mount Shower Arm & Flange in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Newport Bath 1/2 x 30 in. Ceiling Mount Shower Arm & Flange in Polished Nickel

  • Fast #
  • Part #N517-30/15
  • Item #3721013
  • Manufacturer Part #517-30/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 1/2" IPS
  • Available in more than 20 decorative finishes
  • Many lengths available (11 sizes from 2" to 42")
  • 2-3/8" flange diameter with O-ring retainer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Newport Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
30 in
Diameter:
2-3/8 in
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-19/50 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
2-19/50 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
30 in