30 in. IPS Fabricated Straight SDR 11 HDPE Water Stop Wall Anchor

Part #PEI11FANCR30  |  Item #3404976

$1,631.70 EACH
(Pricing is for 30 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Sizes: 30 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: SDR 11