30 in. Mechanical Joint Domestic C153 Accessory Pack

Part #DMJAP30  |  Item #3449512  |  Manufacturer Part #0244844

$556.00 EACH
(Pricing is for 30 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 30 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: No