30 in. Round Steel Handy Hook
Handy Hook™ 30 in. Round Steel Handy Hook
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handles big enough to grip with gloves
- Shaft resists permanent bend
- The Handy Hook™ is designed for those hard to reach lifting jobs such as lifting risers covers, opening steel grates or pulling skids into trucks
- Handy Hook™
- Solid steel handle 1" x 11"
- Provides stability while lifting
Specifications
- Collection:
- Handy Hook™
- Color Finish Name:
- Blue
- Diameter:
- 1/2 in
- Handle Length (in):
- 11 in
- Handle Material:
- Steel
- Handle Type:
- T-shape
- Length:
- 30 in
- Material:
- Alloy Steel
- Tool Type:
- Hook
- Width:
- 1/2 in