30 in. Slip Valve Box Bottom Section
30 in. Slip Valve Box Bottom Section
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used for 4 in to 12 in valves
- 5-1/4 in Shaft
- 2 mm thickness
Documents
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5-3/4 in
- Height:
- 30 in
- Length:
- 30 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Base
- WaterSense Labeled:
- No