30 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe
30 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Diameter:
- 30 in
- Duct Size:
- 30 in
- Gauge (metal):
- 24 ga
- Length:
- 120 in
- Material:
- Steel
- Vent Duct Shape:
- Spiral