This product requires certification to purchase.

30 in. IPS Adapter

You last purchased this on
 

30 in. IPS Adapter

  • Fast #
  • Part #PEI11BVFLA30
  • Item #3405348
3.4 out of 5 Customer Rating
You last purchased this on
 

30 in. IPS Adapter

  • Fast #
  • Part #PEI11BVFLA30
  • Item #3405348
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Beveled
End Connections:
Flanged x Beveled
Fitting Size 1:
30 in
Fitting Sizes:
30 in
Fitting Type:
Flange Adapter
Schedule Class:
SDR 11