30 psi Digital Pressure Gauge

Part #A1229900001  |  Item #7281331  |  Manufacturer Part #122990-0001

Call for Pricing EACH

High Pressure:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diameter 3-1/4"
  • Male npt 1/4" connection
  • Digital display
  • Weatherproof design
  • Stainless wetted material
  • Accuracy 1/2% full scale
  • User selectable units of pressure psi, bar, mpa, kg/cm
  • Lithium battery 3v
  • Optional auto off 10 minutes

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

Low Pressure: 0

Material: [Fiberglass, Reinforced Plastic, Stainless Steel]

Material Type: 304L

NSF Certified: No