1/2 in. Stainless Steel Full Port FNPT 1000# Ball Valve
30SS Series 1/2 in. Stainless Steel Full Port FNPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Actuator mounting pads
- Three piece stainless steel ball valve, 1000 WOG, NPT female ends
- PTFE v-ring packing
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 CF8M, ASTM A-479, ASTM A-744 CF8M, ASTM F-593
- Clean Bagged:
- No
- Collection:
- 30SS Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve