30 x 20 in. Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)
30 x 20 in. Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 30 in x 20 in
- Material:
- Ductile Iron
- UL Listed:
- No