24 in. x 30 in. Condensate Drain Pan

You last purchased this on
 

24 in. x 30 in. Condensate Drain Pan

This product requires certification to purchase.
You last purchased this on
 

24 in. x 30 in. Condensate Drain Pan

  • Fast #
  • Part #SHMDP242430
  • Item #3349251
  • Manufacturer Part #302L243024
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain plug is installed in die-stamped hole using PVC-type adaptor
  • PVC fitting is 3/4" schedule 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut
  • One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
  • Made in the USA
  • Requires Certification

Specifications

Gauge (metal):
24 ga
Height:
30 in
Length:
30 in
Width:
24 in