30 x 30 x 12 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Cross with Accessories
30 x 30 x 12 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Cross with Accessories
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10
- AWWA:
- AWWA C-110, AWWA A-21.10
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connection 4:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Size 3:
- 12 in
- Fitting Size 4:
- 12 in
- Fitting Sizes:
- 30 in x 30 in x 12 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No