30 x 30 x 24 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

Part #MJTLA3024  |  Item #2190009  |  Manufacturer Part #099734

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Size 3: 24 in

Fitting Sizes: 30 in x 24 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 375]

Origin: Global

Pipe Lining: Cement

UL Listed: Yes