30 x 7 in. 26 ga Stand
30 x 7 in. 26 ga Stand
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 30 in
- Material:
- Steel
- Width:
- 7 in