300 ft. x 1-1/2 in. SIDR 7 HDPE Pipe

Part #PES7BLJ300  |  Item #2465674

Call for Pricing per FOOT

Length:

300 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

Fire Suppression System Rated: No

Length: 300 ft

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pipe Tubing Size: 1-1/2 in

Schedule Class: SIDR 7