3/8 in. x 500 ft. PEX Tubing Coil in Blue

You last purchased this on
 
Viega

PureFlow® 3/8 in. x 500 ft. PEX Tubing Coil in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/8 in. x 500 ft. PEX Tubing Coil in Blue

  • Fast #
  • Part #V32905
  • Item #2111585
  • Manufacturer Part #32905
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recycled plastic reel
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-876, ASTM F-877
Application:
Commercial
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
3/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
500 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
3/8 in
Pressure - Maximum:
160 psi
Pressure Class:
160#
UL Listed:
No
Weight:
28 lb