300 psi Bourdon Pressure Gauge

You last purchased this on
 
WIKA

Bourdon 300 psi Bourdon Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

Bourdon 300 psi Bourdon Pressure Gauge

  • Fast #
  • Part #W50573772
  • Item #5122356
  • Manufacturer Part #213.53DW.25
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel case
  • Safe for potable water applications
  • Vibration resistant glycerin filled
  • Brass wetted parts with lead content ?0.25%
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B40.100 Grade A
Collection:
Bourdon
Color Finish Name:
Black, White
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Aluminum, Copper Alloy, Plastic, Stainless Steel
Material Type:
304, ABS
Maximum Temperature:
140
NEMA:
NEMA 4X, NEMA IP65
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure - Low:
0
Product Type:
Pressure Gauge
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
Weight:
0.44 lb