3000WT 20 oz SAUSAGE FIRESTOP Caulk
3000 WT 3000WT 20 oz SAUSAGE FIRESTOP Caulk
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-solids formula produces limited shrinkage
- Continuous seal remains pliable and allows for typical pipe movement
- Firestop tested up to 4 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S114
- Sag resistant, halogen-free formulation
- Sealant helps minimize noise transfer
- Minimizes noise transfer
- Offers excellent sealant and caulking properties
- Re-enterable and repairable fire barrier sealant
- Excellent weather ability during construction
- Applied with conventional caulking equipment
Documents
Specifications
- ANSI:
- ANSI 1479
- ASTM:
- ASTM E-814
- Application:
- Communication Lines, Conduit, HVAC, Plastic Pipe, Power
- Collection:
- 3000 WT
- Color Finish Name:
- White
- FM Approved:
- No
- Product Type:
- Firestop Sealant
- Size:
- 20 oz
- UL Listed:
- UL 1479