300W 14V 3A Transformer

You last purchased this on
 
Intermatic

300W 14V 3A Transformer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Intermatic

300W 14V 3A Transformer

  • Fast #
  • Part #IPX300
  • Item #4443536
  • Manufacturer Part #PX300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built in circuit protection will disconnect power to the transformer in case of defect or overload
  • Grounded shield between the primary and secondary windings assures safe operation
  • Requires Certification

Documents


Specifications

AMP:
3
CSA Certified:
Yes
Depth:
4-1/2 in
Height:
7-1/4 in
UL Listed:
No
Volts:
14V
Watts:
300 W
Width:
5-1/4 in