1-1/8 in. Heavy Hex Nut

Part #S4HHN

Inside Diameter:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Drive Type: Hex

Inside Diameter: 1-1/8 in

Material: Stainless Steel

Material Type: 304