6-7/20 in. 30A 240V 3 Pole Disconnect
6-7/20 in. 30A 240V 3 Pole Disconnect
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick Make, Quick Break Switching Action
- UL Listed
- Double Break visible Blade Design
- SINGLE THROW
- 2 OR 3 POINT MOUNTING HOLES
- 60Hz
Documents
Specifications
- AMP:
- 30
- Application:
- Electrical
- Depth:
- 7-7/100 in
- Height:
- 6-7/20 in
- Material:
- Stainless Steel
- NEMA:
- NEMA 3R
- Product Type:
- Disconnect
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 4-14/25 in