31X37 ELPL FRMD RECT Mirror *MIRROR

Part #MMR1210EP  |  Item #4783173  |  Manufacturer Part #MR1210EP

Type:

MMR1210EP
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Mirrors collection
  • Clear glass
  • A great choice for your do-it-yourself project
  • Decorative electric platinum finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Color Finish: Electric Platinum

Color Finish Category: Chromes

Energy Star Compliant: No

Glass Type: Clear

Height: 37 in

Indoor Outdoor: Indoor

Material: [Plastic, Glass, Medium Density Fiberboard]

Material Type: Polyurethane

Power Source: Hardwired

Type: MMR1210EP

Width: 31 in