24 in. x 32 in. Steel Condensate Drain Pan
24 in. x 32 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 24 ga
- Height:
- 2 in
- Length:
- 32 in
- Material:
- Steel
- Width:
- 24 in