This product requires certification to purchase.

32 X 18 Double Bowl 17 Gauge Undercounter Stainless Steel SINK

You last purchased this on
 

32 X 18 Double Bowl 17 Gauge Undercounter Stainless Steel SINK

  • Fast #
  • Part #AA3218D108S
  • Item #2824645
  • Manufacturer Part #A3218D108S
4.8 out of 5 Customer Rating
You last purchased this on
 

32 X 18 Double Bowl 17 Gauge Undercounter Stainless Steel SINK

  • Fast #
  • Part #AA3218D108S
  • Item #2824645
  • Manufacturer Part #A3218D108S
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
17 ga
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 18 in