32 in. x 32 in. Carbon Steel Condensate Drain Pan
32 in. x 32 in. Carbon Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Gauge (metal):
- 24 ga
- Height:
- 32 in
- Length:
- 32 in
- Material:
- Carbon Steel
- Width:
- 32 in