3200W Inverter Generator

Part #SRG3200IS  |  Item #5090884  |  Manufacturer Part #RG3200IS

Call for Pricing EACH

Watts:

3200

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large capacity fuel tank with gauge
  • US Forestry approved spark arrestor muffler
  • Automatic voltage regulation (AVR)
  • Emission compliance in all 50 states
  • High quality features like OHC engines with low oil shut-down, automatic voltage regulation, built in fuel gauges, and high end copper windings make this a generator to use daily year in and year out

Specifications

AMP: 26.7

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Capacity: 2.9 gal

Height: 29 in

Horsepower: 7 hp

Ignition System: Electric Ignition

Length: 23 in

Portable: Yes

Power Source: Gas

UL Listed: No

Volts: 120V

Watts: 3200

Weight: 130

Width: 22 in