23-7/8 in. 15 Place Settings Dishwasher in Stainless Steel

This product has been replaced by

Whirlpool Fingerprint Resistant Stainless Steel 23-7/8 in. 13 Place Settings Dishwasher
Whirlpool 23-7/8 in. 13 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel
Manufacturer Part #WDT750SAKZ
You last purchased this on
 
Whirlpool

23-7/8 in. 15 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Whirlpool Fingerprint Resistant Stainless Steel 23-7/8 in. 13 Place Settings Dishwasher
Whirlpool 23-7/8 in. 13 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel
Manufacturer Part #WDT750SAKZ
Whirlpool

23-7/8 in. 15 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #WWDT750SAHZ
  • Item #7274567
  • Manufacturer Part #WDT750SAHZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless Steel
  • Features 5 cycles
  • Undercounter dishwasher
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
15 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Decibel Rating (dB):
47 dB
Depth:
24-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Metal
Handle Type:
Bar
Height:
34-1/2 in
Horsepower:
1/8 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Settings:
15
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-7/8 in