3/4 CENT PUMP 3/4 HP
3/4 CENT PUMP 3/4 HP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel impeller
- Pull from the rear design for easy service without disturbing any piping
- All cast iron body
- Designed for medium head applications
- Type 6 Carbon/Ceramic Mechanical Seal w/Buna-N
Documents
Specifications
- Discharge:
- 3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 55 gpm
- Horsepower:
- 3/4 hp
- Impeller:
- Stainless Steel
- Inlet Service Size:
- 1 in
- Maximum Feet of Head:
- 45
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pressure - Maximum:
- 75 psi
- Pump Application -:
- Submersible Dewatering
- Pump Phase:
- 1
- Type:
- A370A95
- Volts:
- 115/230V