3/4 in. 125# Pressure Rated Black Cast Iron 45 Degree Elbow
Part #IBCI4F | Item #3106724
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
Coating: Black
Elbow Degree: 45
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Material: Cast Iron
Pressure Class: 125#
UL Listed: No