3/4 in. 150# 316 Stainless Steel Half Coupling

You last purchased this on
 

3/4 in. 150# 316 Stainless Steel Half Coupling

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 150# 316 Stainless Steel Half Coupling

  • Fast #
  • Part #MM411H02
  • Item #7532857
  • Manufacturer Part #M611H-12
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No