3/4 in. 150# Black Malleable Iron Countersunk Plug

Part #BSCSPF  |  Item #121800  |  Manufacturer Part #0318904646

$5.22 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #BSCSPF | Item #121800 | Mfr. Part #0318904646

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.22 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Clean Bagged: No

Coating: Black

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Plug

Head Style: Countersunk

Material: Malleable Iron

Pressure Class: 150#

UL Listed: Yes