3/4 in. #150 Malleable Iron Extension Piece in Black

Part #IBEPF  |  Item #1115142  |  Manufacturer Part #ZMBX04

Fits Pipe Size:

3/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Fire Protection

Coating: [Galvanized, Painted]

Color Finish: Black

FM Approved: No

Fits Pipe Size: 3/4 in

Material: Malleable Iron

Pressure Class: 150#

Product Type: Threaded Fitting

UL Listed: No