3/4 in. 1500# CS A105N RF Blind Flange Forged Steel Raised Face

You last purchased this on
 

3/4 in. 1500# CS A105N RF Blind Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 1500# CS A105N RF Blind Flange Forged Steel Raised Face

  • Fast #
  • Part #G1500RFBFF-AN
  • Item #7218141
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105N
Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
1500#
UL Listed:
No