3/4 in. 2-Piece PVC Expansion Conduit Coupling

Part #EPVC2ECF  |  Item #2341157  |  Manufacturer Part #5144032

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two Piece Expansion Couplings are designed to compensate for length changes due to temperature variations in exposed conduit runs
  • They have solvent weld bells in each end
  • The spigot part of the joint slides through an internal O-ring to compensate for temperature related length changes
  • Two-piece construction
  • Internal O-ring prevents leakage
  • Durable non-conductive PVC will not rust or corrode
  • For use with Schedule 40 & 80 conduit

Documents

Specifications

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Coupling

Material: Plastic

Material Type: PVC

Number Of Pieces: 2 Piece

UL Listed: Yes