3/4 in. 20A Combination Arc Fault Circuit Breaker
3/4 in. 20A Combination Arc Fault Circuit Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 20
- Height:
- 1-1/4 in
- Length:
- 6 in
- Type:
- CBRCAF120
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 3-1/2 in