Print

DESCRIPTION

3/4 in. 300# Carbon Steel Weld Flange

G300LF2RFBFF

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 3/4 in

    G300LF2RFBFF 

SPECIFICATIONS

ASTM Specifications
ASTM A-350 LF2
Clean Bagged
No
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
3/4 in
Fitting Type
Straight
Flange Type
Blind
IAPMO Listed
No
NSF Certified
No
UL Listed
No