3/4 in. 316 Stainless Steel Solid Round Bar
3/4 in. 316 Stainless Steel Solid Round Bar
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 12 ft
- Material:
- Stainless Steel
- Material Type:
- 316