3/4 in. 600# 304L Stainless Steel and Flexible Graphite IR Spiral Gasket
3/4 in. 600# 304L Stainless Steel and Flexible Graphite IR Spiral Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 304L
- NSF Certified:
- No
- Type:
- SWG3464GSSIRF
- UL Listed:
- No