60A 120/240V 2 Pole Circuit Breaker
60A 120/240V 2 Pole Circuit Breaker
Frequently Purchased Together
Product Details
- Type CH 3/4-inch standard circuit breaker
- 60 A
- Eaton CH thermal magnetic circuit breaker
- Common breaker trip
- 120/240V
- CH
- Two-pole
- 10 kAIC
- Type CH load centers
- #14-2 AWG Cu/Al
Documents
Specifications
- AMP:
- 60
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Type CH
- Height:
- 3-1/2 in
- Length:
- 3 in
- Product Type:
- 2 Pole Circuit Breaker
- UL Listed:
- UL 489
- Volts:
- 120/240V
- Weight:
- 0.56 lb
- Width:
- 1-1/2 in