3/4 in. Stainless Steel Full Port FNPT 1000# Ball Valve

You last purchased this on
 
Bonomi USA

Valpres 3/4 in. Stainless Steel Full Port FNPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bonomi USA

Valpres 3/4 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #B700076F
  • Item #7581811
  • Manufacturer Part #700076F
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure rating: 1000 psi 1/4” to 2”, 800 psi 2 1/2” to 3”, 150 psi steam
  • Temperature range -4°F to +366°F
  • 2-piece stainless steel FNPT threaded, direct mount ball valve, full port
  • 100% electronically tested in the open and closed position at 80 psi
  • P.T.F.E seats with O-ring backing for low operating torque
  • P.T.F.E seals and double O-ring stem packing
  • Blow-out proof stem
  • NSF 61, 372 certified
  • ANSI B1.20.1 connections
  • ISO 5211 mounting pad
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
BAA Compliant:
No
Clean Bagged:
No
Collection:
Valpres
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
ISO:
ISO 15156, ISO 5211, ISO F03, ISO F05, ISO F07
Length:
3-7/100 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
1000#
Recommended Valve Application:
Water
Temperature Range:
-4 to 366 Deg F
UL Listed:
Yes
Valve Body Style:
2 piece
Valve Operator:
Actuator Ready
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.91 lb
cUPC Certified:
No