5/8 in. Imported Copper Coupling with Rolled Stop (3/4 in. OD)
5/8 in. Imported Copper Coupling with Rolled Stop (3/4 in. OD)
Package Quantity Info:
EA: 1 IP: 25 CA: 400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.22 2001
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-280, ASTM B-743, ASTM B-75, ASTM B-88
- Clean Bagged:
- No
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF Certified:
- Yes
- Origin:
- Global