3/4 in. Cup Copper Return Bend

Part #CRBF314

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Made in the USA
  • Wrot copper
  • NSF approved
  • Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1

Specifications

Clean Bagged: No

End Connection 2: Cup

End Connections: Cup

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 2: 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Type: CRBF314

UL Listed: No